Welcome to Würth Greece For trade customers only

Work trousers ENERGY STRETCH

Work trousers ENERGY STRETCH
WRKTRSRS-ENERGY-STRETCH-BLACK-S

Art.-no. 9501008052

EAN 4062856838769

Prices and availability visible after login
Work trousers ENERGY STRETCH

Art.-no. 9501008052

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

S

Material

65% polyester, 32% cotton, 3% elastane

Fabric weight per m2

240 g

Standards

ISO 13688

ISO

13688

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information