Welcome to Würth Greece For trade customers only

Work trousers ECLISSE

Work trousers ECLISSE
WRKTRSRS-ECLISSE-ANTHRACITE-3XL

Art.-no. 9501008039

EAN 4062856838141

Prices and availability visible after login
Work trousers ECLISSE

Art.-no. 9501008039

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

3XL

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Standards

ISO 13688

ISO

13688

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information