Welcome to Würth Greece For trade customers only

Work sweatshirt Orlando

Work sweatshirt Orlando
WRKSWSHIRT-ORLANDO-ROYALBLUE-M

Art.-no. 5359181642
EAN 4056807798967

Prices and availability visible after login
Work sweatshirt Orlando

Art.-no. 5359181642

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue

Size

M

Material

70% cotton, 30% polyester

Fabric weight per m2

280 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with medium temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information