Work sweatshirt Orlando
Work sweatshirt Orlando
WRKSWSHIRT-ORLANDO-NAVY-M
Art.-no. 5359181412
EAN 4056807799230
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |