Work sweatshirt Orlando
Work sweatshirt Orlando
WRKSWSHIRT-ORLANDO-GREY-MELANGE-L
Art.-no. 5359182203
EAN 4065233043305
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey-melange |
Size | L |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC), Do not tumble dry |