Work sweatshirt Orlando
Work sweatshirt Orlando
WRKSWSHIRT-ORLANDO-BLACK-S
Art.-no. 5359181431
EAN 4056807796062
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | S |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |