Welcome to Würth Greece For trade customers only

Work shorts RIMINI SUMMER

Work shorts RIMINI SUMMER
WRKSHRT-RIMINI-SUMMER-CAMOUFLAGE-S

Art.-no. 5359182651
EAN 4065233120006
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
Brown beige

Size

S

Material

100% cotton

Fabric weight per m2

210 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information