Work shorts RIMINI SUMMER
Work shorts RIMINI SUMMER
WRKSHRT-RIMINI-SUMMER-CAMOUFLAGE-L
Register now and access more than 125,000 products
Datasheets(X)
Colour | Brown beige |
Size | L |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning |