Welcome to Würth Greece For trade customers only

Work shorts ECLISSE

Work shorts ECLISSE
WRKSHRT-ECLISSE-L

Art.-no. 9501008852
EAN 4065233122963

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite grey, Orange

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Washable at

40°C

Care instruction

Ironing with medium temperature, Do not bleach, Do not dry in drum dryer, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information