Work shorts ECLISSE
Work shorts ECLISSE
WRKSHRT-ECLISSE-Μ
Art.-no. 9501008851
EAN 4065233122987
Register now and access more than 125,000 products
Datasheets(X)
Colour | Anthracite grey, Orange |
Size | M |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 240 g |
Washable at | 40°C |
Care instruction | Ironing with medium temperature. Max 150º C, Do not bleach, Do not dry in drum dryer, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |