Welcome to Würth Greece For trade customers only

Work shirt long-sleeved TROPHY

Work shirt long-sleeved TROPHY
WRKSHIRT-LNGSLEV-TROPHY-NAVY-XXL

Art.-no. 5359181345

EAN 4056807795737

Prices and availability visible after login
Work shirt long-sleeved TROPHY

Art.-no. 5359181345

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

XXL

Material

100% cotton

Fabric weight per m2

125 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information