Welcome to Würth Greece For trade customers only

Work shirt long-sleeved ELEGANCE

Work shirt long-sleeved ELEGANCE
WRKSHIRT-LNGSLEV-ELEGANCE-WHITE-S

Art.-no. 5359181491
EAN 4056807799346

Prices and availability visible after login
Work shirt long-sleeved ELEGANCE

Art.-no. 5359181491

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

125 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with low temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information