Work shirt long-sleeved ELEGANCE
Work shirt long-sleeved ELEGANCE
WRKSHIRT-LNGSLEV-ELEGANCE-SKYBLUE-L
Art.-no. 5359181333
EAN 4056807798394
Register now and access more than 125,000 products
Datasheets(X)
Colour | Sky blue |
Size | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 125 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with low temperature. Max 110º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |