Welcome to Würth Greece For trade customers only

Work shirt SUNSET

Work shirt SUNSET
WRKSHIRT-SUNSET-(GREY-MELANGE)-XL

Art.-no. 5359181204

EAN 4056807794495

Prices and availability visible after login
Work shirt SUNSET

Art.-no. 5359181204

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey-melange

Size

XL

Material

93% cotton, 7% viscose

Fabric weight per m2

150 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with low temperature. Max 110º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information