Work shirt SUNSET
Work shirt SUNSET
WRKSHIRT-SUNSET-(GREY-MELANGE)-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey-melange |
Size | S |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with low temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons |