Work shirt SUNSET
Work shirt SUNSET
WRKSHIRT-SUNSET-(GREY-MELANGE)-L
Art.-no. 5359181203
EAN 4056807794488
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey-melange |
Size | L |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with low temperature. Max 110º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |