Work poloshirt FOX JERSEY
Work poloshirt FOX JERSEY
WRKPOLO-FOX-JERSEY-GREYMELANGE-XL
Art.-no. 9501008867
EAN 4065233122628
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey-melange |
Size | 3XL |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Tumble drying normal, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |