Welcome to Würth Greece For trade customers only

Work poloshirt FOX JERSEY

Work poloshirt FOX JERSEY
WRKPOLO-FOX-JERSEY-GREYMELANGE-L

Art.-no. 9501008864

EAN 4065233122673

Prices and availability visible after login
Work poloshirt FOX JERSEY

Art.-no. 9501008864

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey-melange

Size

L

Material

85% cotton, 15% viscose

Fabric weight per m2

150 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Tumble drying normal, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information