Welcome to Würth Greece For trade customers only

Work poloshirt FOX JERSEY

Work poloshirt FOX JERSEY
WRKPOLO-FOX-JERSEY-BLACK-XXL

Art.-no. 9501008860

EAN 4065233122536

Prices and availability visible after login
Work poloshirt FOX JERSEY

Art.-no. 9501008860
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
Black

Size

XXL

Material

85% cotton, 15% viscose

Fabric weight per m2

150 g

Washable at

30°C

Care instruction

Do not bleach, Ironing with medium temperature. Max 150º C, Tumble drying normal, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information