Work poloshirt FOX JERSEY
Work poloshirt FOX JERSEY
WRKPOLO-FOX-JERSEY-BLACK-S
Art.-no. 9501008856
EAN 4065233122680
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | S |
Material | 85% cotton, 15% viscose |
Fabric weight per m2 | 150 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Tumble drying normal, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |