Work polo shirt VERONA
Work polo shirt VERONA
WRKPOLOSHIRT-VERONA-NAVY-3XL
Art.-no. 5359181576
EAN 4056807799063
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 180 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |