Work polo shirt VERONA
Work polo shirt VERONA
WRKPOLO-SHIRT-VERONA-GREY-S
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | S |
Material | 100% cotton |
Fabric weight per m2 | 180 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons |