Welcome to Würth Greece For trade customers only

Work polo shirt VENICE

Work polo shirt VENICE
WRKPOLOSHIRT-VENICE-WHITE-XL

Art.-no. 5359181454
EAN 4056807795362

Prices and availability visible after login
Work polo shirt VENICE

Art.-no. 5359181454

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

XL

Material

100% cotton

Fabric weight per m2

200 g

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information