Work polo shirt VENICE
Work polo shirt VENICE
WRKPOLOSHIRT-VENICE-RED-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Red |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 200 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons |