Work polo shirt VENICE
Work polo shirt VENICE
WRKPOLOSHIRT-VENICE-ORANGE-L
Art.-no. 5359181513
EAN 4056807798080
Register now and access more than 125,000 products
Datasheets(X)
Colour | Orange |
Size | L |
Material | 100% cotton |
Fabric weight per m2 | 200 g |
Washable at | 30°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |