Work overall Cover 2.0
Work overall Cover 2.0
WRKOVERAL-(COVER 2.0)-NAVY-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 260 g |
Washable at | 40°C |
Care instruction | Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning |