Welcome to Würth Greece For trade customers only

Work overall Cover 2.0

Work overall Cover 2.0
WRKOVERAL-(COVER 2.0)-NAVY-L

Art.-no. 5359181683

EAN 4056807795294

Prices and availability visible after login
Work overall Cover 2.0

Art.-no. 5359181683
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
Navy blue

Size

L

Material

100% cotton

Fabric weight per m2

260 g

Washable at

40°C

Care instruction

Non chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Gentle wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information