Welcome to Würth Greece For trade customers only

Work jacket SAFE

Work jacket SAFE
WRKJAC-SAFE-(SMOKE-COLOURED)-L

Art.-no. 5359181223
EAN 4056807794938

Prices and availability visible after login
Work jacket SAFE

Art.-no. 5359181223

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

L

Material

100% cotton

Fabric weight per m2

260 g

Standards

ISO 13688

ISO

13688

Washable at

40°C

Care instruction

Do not bleach, Ironing with medium temperature, Do not dry-clean, Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information