Welcome to Würth Greece For trade customers only

Work jacket REFLEX

Work jacket REFLEX
WRKJAC-REFLEX-NAVYBLUE/ORANGE-S

Art.-no. 5359183101
EAN 4065746514842

Prices and availability visible after login
Work jacket REFLEX

Art.-no. 5359183101

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue, Orange

Size

S

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Washable at

30°C

Care instruction

Gentle wet cleaning, Do not iron, Do not dry-clean, Do not bleach

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information