Work jacket REFLEX
Work jacket REFLEX
WRKJAC-REFLEX-NAVYBLUE/ORANGE-L
Art.-no. 5359183103
EAN 4065746514835
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue, Orange |
Size | L |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 240 g |
Washable at | 30°C |
Care instruction | Gentle wet cleaning, Do not iron, Do not dry clean, Do not bleach |