Welcome to Würth Greece For trade customers only

Work jacket ECLISSE

Work jacket ECLISSE
WRKJAC-ECLISSE-L

Art.-no. 9501008066
EAN 4062856838967

Prices and availability visible after login
Work jacket ECLISSE

Art.-no. 9501008066

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite

Size

L

Material

65% polyester, 35% cotton

Fabric weight per m2

240 g

Standards

ISO 13688

ISO

13688

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information