Welcome to Würth Greece For trade customers only

Work dungarees TROLLEY

Work dungarees TROLLEY
DUNG-TROLLEY-NAVY-3XL

Art.-no. 5359181676
EAN 4056807798059

Prices and availability visible after login
Work dungarees TROLLEY

Art.-no. 5359181676
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
Navy blue

Size

3XL

Material

100% cotton

Fabric weight per m2

260 g

Standards

ISO 13688

ISO

13688

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not tumble dry, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Gentle wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information