Work dungarees ECLISSE
Work dungarees ECLISSE
WRKDUNG-ECLISSE-M
Register now and access more than 125,000 products
Datasheets(X)
Colour | Anthracite |
Size | M |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 240 g |
Standards | ISO 13688 |
ISO | 13688 |