Work dungarees CLASSIC
Work dungarees CLASSIC
WORK OVERALLS RED XL
Art.-no. 9500000742
EAN 4056807034737
Register now and access more than 125,000 products
Datasheets(X)
Colour | Red |
Size | XL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with high temperature. Max 200º C |