Welcome to Würth Greece For trade customers only

Work dungarees CLASSIC

Work dungarees CLASSIC
WORK OVERALLS GREY 3XL

Art.-no. 9500000738
EAN 4056807034690

Prices and availability visible after login
Work dungarees CLASSIC

Art.-no. 9500000738

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

3XL

Material

65% polyester, 35% cotton

Fabric weight per m2

245

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with high temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information