Wooden runged stepladder with hardwood rungs
Wooden standing ladder with rungs
STANDLDR-WO-2X6RUNGS

Register now and access more than 125,000 products
- With finger pinch protection when folding due to 25 mm strut clearance
- Secure and stable thanks to two round metal rods on each side, which clamp the struts together
- Double mortised strut/rung connection
- Bucket hook integrated in hinge
- Transport lock on ladder base
Datasheets(X)
Material | Wood |
Number of rungs | 2 x 6 |
Length | 1.7 m |
Width (bottom)/width (top) | 530/340 mm |
Beam dimensions | 22 mm x 59 mm |
Rung distance | 267 mm |
Rung dimensions | 20 x 50 mm |
Stand area according to TRBS 2121-2 | No |
Stride length | 1.09 m |
Height, vertical | 1.6 m |
Load capacity | 150 kg |
Stand height | 1.0 m |
Working height | 2.5 m |
Reaching height | 3.0 m |
Weight | 8.8 kg |
Standards | EN 131 |