Welcome to Würth Greece For trade customers only

Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4

WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-WO-A4-Z2-5,0X50

Art.-no. 0182945050

EAN 4056807196985

Prices and availability visible after login
Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4

Art.-no. 0182945050

Prices and availability visible after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk PZ recessed head in A4 stainless steel
  • A4 stainless steel

  • Pozidriv recessed head

  • Countersunk head

  • Full or partial thread depending on the dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor all outdoor applications in corrosive environments

Nominal diameter (d)

5 mm

Length (l)

50 mm

Head diameter (dh)

9 mm

Internal drive

Z2

Thread design

Full thread

Material

Stainless steel A4

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information