Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4
WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-WO-A4-Z2-4,0X45
WUEPOFAST

Register now and access more than 125,000 products
- A4 stainless steel
- Pozidriv recessed head
- Countersunk head
- Full or partial thread depending on the dimensions
Datasheets(X)
![]() | |
Nominal diameter (d) | 45 mm |
Längd (l) | 4 mm |
Internal drive | Z2 |
Thread length (lg) | 45 mm |
Material | Stainless steel A4 |
Yta | Plain |
Product weight (per item) | 0.260 g |