Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4
WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-WO-A4-Z2-4,0X35

Register now and access more than 125,000 products
- A4 stainless steel
- Pozidriv recessed head
- Countersunk head
- Full or partial thread depending on the dimensions
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Head diameter (dh) | 8 mm |
Internal drive | Z2 |
Thread design | Full thread |
Material | Stainless steel A4 |
Product weight (per item) | 1.000 g |