Welcome to Würth Greece For trade customers only

Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4

WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-WO-A4-Z2-3,5X40

Art.-no. 0182943540
EAN 4056807196831

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Countersunk PZ recessed head in A4 stainless steel
  • A4 stainless steel

  • Pozidriv recessed head

  • Countersunk head

  • Full or partial thread depending on the dimensions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor all outdoor applications in corrosive environments

Nominal diameter (d)

3.5 mm

Length (l)

40 mm

Internal drive

Z2

Thread design

Full thread

Material

Stainless steel A4

Product weight (per item)

1.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information