Wood screw WÜPO, pozidriv full or partial thread, stainless steel A4
WÜPOFAST stainless steel A4 full thread counters Z
SCR-CS-INOX A4 FT 6 X 50

Register now and access more than 125,000 products
- A4 stainless steel
- Pozidriv recessed head
- Countersunk head
- Full or partial thread depending on the dimensions
Datasheets(X)
![]() | |
Nominal diameter (d) | 6 mm |
Length (l) | 50 mm |
Head diameter (dh) | 12 mm |
Internal drive | Z3 |
Thread design | Full thread |
Material | Stainless steel A4 |
Product weight (per item) | 1.000 g |