Wood screw Hexagon head DIN 571, A2 stainless steel
DIN 571 plain A2 stainless steel
SCR-HEX-DIN571-WO-A2-WS17-10X140

Register now and access more than 125,000 products
- For solid wood connections
- Hexagon head for improved application of force when screwing in
- The wood screw forms its nut thread instead of cutting it
- Depending on the diameter, pre-drilling must be carried out
Datasheets(X)
CAD data (available after login)
For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors
- Depending on the screw diameter, pre-drilling must be carried out
- In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter
![]() | |
Nominal diameter (d) | 10 mm |
Length (l) | 140 mm |
Thread length (thread for woodwork) | 84 mm |
Head height (k) | 7 mm |
External drive (s1) | WS17 |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Hexagon head |
Thread type | Wood screw thread |
RoHS-compliant | Yes |