Welcome to Würth Greece For trade customers only

Wood screw Hexagon head DIN 571, A2 stainless steel

DIN 571 plain A2 stainless steel
SCR-HEX-DIN571-WO-A2-WS10-6X65

Art.-no. 01936 65
EAN 4024835680585

Prices and availability visible after login
Wood screw Hexagon head DIN 571, A2 stainless steel

Art.-no. 01936 65

Prices and availability visible after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For solid wood connections

  • Hexagon head for improved application of force when screwing in

  • The wood screw forms its nut thread instead of cutting it

  • Depending on the diameter, pre-drilling must be carried out
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For wooden construction, excluding areas requiring approval. Areas of application are, for example roof construction, carport construction, interior construction, electrical work, cable ducts in connection with anchors

Instructions
  • Depending on the screw diameter, pre-drilling must be carried out

  • In the case of steel connections, the metal must be predrilled according to the screw diameter (max. +1 mm) and the wood according to the screw core diameter

Nominal diameter (d)

6 mm

Length (l)

65 mm

Thread length (thread for woodwork)

39 mm

Head height (k)

4 mm

External drive (s1)

WS10

Material

Stainless steel A2

Surface

Plain

Head type

Hexagon head

Thread type

Wood screw thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information