Wire rope clip with U-shaped clamp
Zinc-plated steel with hexagon nut with flange
CBLCLMP-EN13411/5-SHAP1-(A2C/A2K)-D8,0
Art.-no. 052008
EAN 4011231443036
Register now and access more than 125,000 products
- Clamp: Steel, zinc-plated yellow
- Collar nut: Steel, zinc-plated yellow
- Clamping jaw: Zinc-plated steel, blue passivated
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | EN 13411-5 |
Material | Steel |
Surface | Zinc plated yellow |
Suitable for rope diameter (d) | 8.0 mm |
Tightening torque | 6 Nm |
Grip width (t) | 20 mm |
Thread type x nominal diameter (d1) | M8 |
Height (h1) | 41 mm |
Width (b1) | 39 mm |
RoHS-compliant | No |
