Wire rope clamp ring A4 stainless steel
Stainless steel A4 plain clip ring
CBLCLMP-RING-A4-D5

Register now and access more than 125,000 products
- For long-lasting clamping of wire ropes
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-037 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 5 mm |
Height (h1) | 10 mm |
Width (b1) | 20 mm |
RoHS-compliant | Yes |