Wire rope clamp A4 stainless steel
WN 5176 016 A4 stainless steel
CBLCLMP-A4-D6-M6
Art.-no. 5176016006
EAN 4058794906684
Register now and access more than 125,000 products
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-016 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 6 mm |
Grip width (t) | 14 mm |
Thread type x nominal diameter (d1) | M6 |
Height (h1) | 34 mm |
Bolt spacing | 14 mm |
Width (b1) | 28 mm |
RoHS-compliant | Yes |