Wire rope clamp A4 stainless steel
WN 5176 016 A4 stainless steel
CBLCLMP-A4-D4-M4
Register now and access more than 125,000 products
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 741 similar, WN 5176-016 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 4 mm |
Grip width (t) | 10 mm |
Thread type x nominal diameter (d1) | M4 |
Height (h1) | 13 mm |
Bolt spacing | 10 mm |
Width (b1) | 22 mm |
RoHS-compliant | Yes |