Wire rope, barrel terminal A4 stainless steel
Wire cable barrel trmnl sst A4 fork MT right-hand
FRK-BARLTRML-WIRECABLE-ET-R-A4-M8
Art.-no. 5176062008
EAN 4056807318172
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Outer diameter (d2) | 8 mm |
Bolt diameter (d3) | 8 mm |
Length (l1) | 52 mm |
Fork width (inner) (l3) | 10 mm |
Fork width (outer) | 18.5 mm |
Fork height (h1) | 12 mm |
