Welcome to Würth Greece For trade customers only

Wire rope 1 x 19 PVC-coated A4 stainless steel

WN 5176-005 stainless steel A4 1 x 19
WRECBL-SST/PVC-A4/WHITE-1X19-D8

Art.-no. 5176005008

EAN 4050641656971

Prices and availability visible after login
Wire rope 1 x 19 PVC-coated A4 stainless steel

Art.-no. 5176005008

Prices and availability visible after login
Quantity
PU
x 100 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PVC-coated, nominal strength of the wires: 1,570 N/mm²
  • Very stiff wire rope thanks to 19 single wires twisted together

  • Can only be bended over large radii

  • For pressing with the corresponding accessories, the PVC coating in the area of pressure application must be removed
Notice

These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

8 mm

Calculated aggregate breaking force

23.40 kN

Min. breaking force

20.60 kN

Standards

WN 5176-005

Material

Stainless steel A4

Surface

Polyvinyl chloride

RoHS-compliant

Yes

Material of sheathing

PVC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
A4 stainless steel shroud turnbuckle,

TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D5

closed with fork/terminal
x 10 pcs
Wire cable terminal With fork

FRK-BARLTRML-WELDED-A4-D5

For crimping stainless steel wire cables
x 5 pcs
Wire cable barrel terminal With eye

AUG-ROLLTRML-A4-D5

Stainless steel A4
x 5 pcs
A4 stainless steel wire rope swage stud with right-handed nut

BARLTRML-NUT-RTHR-A4-D5

x 5 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-A4-D5

A4 stainless steel, short version with right-hand thread
x 10 pcs
Mini barrel terminal With external thread

ROLLTRML-MINI-ET-RIGHT-LONG-A4-D5

A4 stainless steel, long version with right-hand thread
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information