Welcome to Würth Greece For trade customers only

Wire end ferrule without plastic sleeve DIN 46228 Part 1

Wire end ferrule
WENDFER-(SN)-95,0X32MM

Art.-no. 0557184478

EAN 4038898067610

Prices and availability visible after login
Wire end ferrule without plastic sleeve DIN 46228 Part 1

Art.-no. 0557184478

Prices and availability visible after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire cross section

95 mm²

Length (L)

32 mm

Sleeve inside diameter

14.5 mm

Sleeve-wall thickness

0.40 mm

Material

Copper

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information